N-GXE-LC-02 STD BRKT 25PK
Mfr # N-GXE-LC-02-S25
Zoro # G116450727
product price: $9,143.99
/ea
Free Shipping & Returns
Key Features
Height
2.2 in
Host Interface
PCI Express 2.1 x1
Network Standard
1000Base-SX
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-GXE-LC-02-S25
Zoro #
G116450727
UPC #
648177000000
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.2 in
Details
Host Interface
PCI Express 2.1 x1
Network Standard
1000Base-SX
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Environmentally Friendly
Yes
Item
Gigabit Ethernet Card
Device Supported
Server
Includes
N-GXE-LC-02 Gigabit Ethernet Card, Low-Profile Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.