Zoro Homepage

NETWORK INTERFACE CARD - 1000BASE-X NIC PCIE, LC MM, 3.3V, STD/LP

  • Mfr # N-GXE-LC-02

  • Zoro # G914882324


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Includes
Low-Profile Bracket
Height
2.2 in
Depth
4.1 in
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-GXE-LC-02
Zoro #
G914882324
UPC #
648177042111
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.2 in
Depth
4.1 in

Details

Item
Gigabit Ethernet Card
Includes
Low-Profile Bracket
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Device Supported
Computer, Server
Host Interface
PCI Express 2.1 x1
Series
N-GXE-xx-02
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.