Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P/S 48VDC 5A UNIV AC

  • Mfr # 25104

  • Zoro # G614897666


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
220 V AC, 110 V AC
Input Voltage Type
AC
Compatibility
Transition Networks SISPM1040-384-LRT Industrial Switch
Output Voltage
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25104
Zoro #
G614897666
UPC #
648177034529
Country of Origin
Taiwan, Province of China

Details

Input Voltage
220 V AC, 110 V AC
Input Voltage Type
AC
Compatibility
Transition Networks SISPM1040-384-LRT Industrial Switch
Output Voltage
48 V DC
Item
Proprietary Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.