Zoro Homepage

SFP CISCO COMPATIBLE 1000BLX SM LC 10KM 3.3V

  • Mfr # TN-GLC-LH-SM

  • Zoro # G814909534


product price: $28.25
/ea

Key Features

Media Type Supported
Optical Fiber
Connector Type
LC
Width
0.5 in
Network Technology
1000Base-LX
Interfaces/Ports Details
(1) LC 1000Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-GLC-LH-SM
Zoro #
G814909534
UPC #
648177022984
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Height
0.3 in
Depth
2.2 in
Wavelength
1310 nm

Details

Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
1000Base-LX
Interfaces/Ports Details
(1) LC 1000Base-LX
Fiber Mode Supported
Single-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP Transceiver Module
Number of Ports
1
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.