SFP28, CISCO COMPATIBLE, 25GBASE-SR, 100/70M, MM LC, 850NM, 3.3V, DMI

  • Mfr # TN-SFP-25G-SR-S

  • Zoro # G314882344


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Network Standard
10GBase-SR
Maximum Operating Temperature
158°F (70°C)
Width
0.5 in
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-SFP-25G-SR-S
Zoro #
G314882344
UPC #
648177043873
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
0.5 in

Details

Network Standard
10GBase-SR
Maximum Operating Temperature
158°F (70°C)
Number of Ports
1
Fiber Mode Supported
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Maximum Distance Supported
0.10 km
Environmentally Friendly
Yes
Compatible With
MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Minimum Operating Temperature
32°F (0°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.