SMART MANAGED POE+ SWITCH, 16-PORT GIGABIT POE+, 2-PORT 100/1000 SFP

  • Mfr # SM16TAT2SA-NA

  • Zoro # G914883178


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Height
1.7 in
Depth
8.3 in
Includes
Smart Managed PoE+ Switch, 19" Rack Mount Brackets, Power Cord (North America)
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM16TAT2SA-NA
Zoro #
G914883178
UPC #
648177040797
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
8.3 in
Width
17.4 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Includes
Smart Managed PoE+ Switch, 19" Rack Mount Brackets, Power Cord (North America)
Mounting
Rack
Power Consumption
296 W
Networking Standards
IEEE 802.3z, IEEE 802.1D, IEEE 802.3x, IEEE 802.3af, IEEE 802.1ad, IEEE 802.1p, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3u, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1s, IEEE 802.3az, IEEE 802.3at, IEEE 802.1w, IEEE 802.3
Total Number of Network Ports
16
Manageable
Yes
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 16 x Gigabit Ethernet PoE+
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
1000Base-X, 10/100/1000Base-T
PoE Budget
250 W
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Redundant Power Supply Supported
No
Stack Port
No
Shared SFP Slot
No
Mounting Type
Rack-mountable
Description/Special Features
Fanless
Modular
Yes
Layer Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.