SMART MANAGED POE+ SWITCH, 24-PORT GIGABIT POE+, 2-PORT 100/1000 SFP

  • Mfr # SM24TAT2SA-NA

  • Zoro # G214883076


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Depth
8.3 in
Includes
Smart Managed PoE+ Switch, 19" Rack Mount Brackets, Power Cord (North America)
Width
17.4 in
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM24TAT2SA-NA
Zoro #
G214883076
UPC #
648177040780
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8.3 in
Width
17.4 in
Height
1.7 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Includes
Smart Managed PoE+ Switch, 19" Rack Mount Brackets, Power Cord (North America)
Mounting
Rack
Network (RJ-45)
Yes
Power Source
Power Supply
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Total Number of Network Ports
24
Environmentally Friendly
Yes
PoE Budget
370 W
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
2
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3at, IEEE 802.3x, IEEE 802.3ae, IEEE 802.1w, IEEE 802.1p, IEEE 802.1ab, IEEE 802.1s, IEEE 802.1ad, IEEE 802.1D, IEEE 802.3, IEEE 802.3af, IEEE 802.3u, IEEE 802.3ad, IEEE 802.3az, IEEE 802.3z, IEEE 802.1Q
Number of SFP Slots
2
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
1000Base-X, 10/100/1000Base-T
Redundant Power Supply Supported
No
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Shared SFP Slot
No
Stack Port
No
Layer Supported
4
Modular
Yes
Mounting Type
Rack-mountable
Description/Special Features
DHCP Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.