SMART MANAGED POE+ SWITCH, 8-PORT GIGABIT POE+, 2-PORT 100/1000 SFP

  • Mfr # SM8TAT2SA-NA

  • Zoro # G914883123


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Width
8.7 in
Depth
9.5 in
Mounting
Rack
Includes
Smart Managed PoE+ Switch, 19" Rack Mount Brackets, Power Cord (North America)
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM8TAT2SA-NA
Zoro #
G914883123
UPC #
648177040773
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.7 in
Depth
9.5 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
Smart Managed PoE+ Switch, 19" Rack Mount Brackets, Power Cord (North America)
Manageable
Yes
Number of SFP Slots
2
Environmentally Friendly
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
2
Power Source
Power Supply
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Network Ports
8
Uplink Port
No
Shared SFP Slot
No
Redundant Power Supply Supported
No
Stack Port
No
Green Environmental Attribute
Environmentally Friendly
Layer Supported
4
Modular
Yes
Mounting Type
Rack-mountable
Description/Special Features
DHCP Snooping

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.