Zoro Homepage

StandAlone Mini Fast Ethernet Media Converter 100 Mbps

  • Mfr # 11101491

  • Zoro # G516341748


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101491
Zoro #
G516341748
UPC #
-
Country of Origin
China

Description

Specification Device Type - Fiber media converter - RJ-45 / SC multi-mode Form Factor - External Cabling Type - 100Base-FX, 100Base-TX Data Transfer Rate - 100 Mbps Optical Wave Length - 1300 nm Data Link Protocol - Fast Ethernet Max Transfer Distance - 1.2 miles Extended Specification Device Type - Fiber media converter Form Factor - External Networking Connectivity Technology - Wired Cabling Type - 100Base-FX, 100Base-TX Data Link Protocol - Fast Ethernet Data Transfer Rate - 100 Mbps Optical Wave Length - 1300 nm Max Transfer Distance - 1.2 miles Status Indicators - Power, link/activity Features - Auto-negotiation, Auto Cross, Far End Fault FEF, Jumbo Frames support, Automatic Link Restoration Compliant Standards - IEEE 802.3u Expansion / Connectivity Interfaces - 1 x Ethernet 100Base-TX - RJ-45 female, 1 x Ethernet 100Base-FX - SC multi-mode female x 2 Power Device - External power adapter Power Consumption Operational - 2.6 Watt Environmental Parameters Min Operating Temperature - 32 Degrees F Max Operating Temperature - 122 Degrees F Humidity Range Operating - 5 - 95% non-condensing Dimension - 280 x 245 x 80 in. Item Weight - 0.97 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.