Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRANSCIEVER- SFP, 850NM, SX, 1.25GIG, FIBER, LC

  • Mfr # TN-SFP-SX

  • Zoro # G415920716


product price: $39.99
/ea

Key Features

Fiber Mode Supported
Multi-mode
Height
0.3 in
Maximum Distance Supported
0.55 km
Form Factor
Hot-pluggable
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-SFP-SX
Zoro #
G415920716
UPC #
648177013876
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
0.5 in

Details

Fiber Mode Supported
Multi-mode
Maximum Distance Supported
0.55 km
Form Factor
Hot-pluggable
Standards
IEEE 802.3 2003ANSI X3.297-1997IEEE 802.3z: Gigabit EthernetCompliance: IEC-60825FDA 21CFR 1040.10 and 1040.11
Compatible With
The device is designed for use in Switches and routers compatible with Small Form Factor Pluggable Multi-Sourcing Agreement (MSA).
Input Voltage
3.3 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.