Zoro Homepage

Transition Networks DC Power Supply Module for the ION 6-Slot Chassis - 72 V DC

  • Mfr # IONPS6-D

  • Zoro # G714882944


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Width
1.6 in
Height
9.8 in
Depth
3 in
Input Voltage
72 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IONPS6-D
Zoro #
G714882944
UPC #
648177040339
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.6 in
Height
9.8 in
Depth
3 in

Details

Item
Power Module
Input Voltage
72 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.