Zoro Homepage

12" HD 5 Bar Blade

  • Mfr # TRP123

  • Zoro # G110947469


product price: $9.89
/ea

Key Features

Includes
Mounting Hardware
Adapter Included
Yes
Mounting Hardware Included
Yes
Mounting Hardware Required
Yes
Blade Type
5 Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP123
Zoro #
G110947469
UPC #
00074804077018
Country of Origin
Viet Nam

Dimensions

Size
12 in

Details

Item
Wiper Blade
Includes
Mounting Hardware
Adapter Included
Yes
Mounting Hardware Included
Yes
Mounting Hardware Required
Yes
Blade Type
5 Bar
Arm Type
Saddle
Blade Material
Rubber
Windshield Location
Front

Description

Wiper Blade, Blade Type 5 Bar, Arm Type Saddle, 12 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.