Zoro Homepage

15" HD 5 Bar Blade

  • Mfr # TRP153

  • Zoro # G210947475


product price: $9.65
/ea

Key Features

Mounting Hardware Required
Yes
Mounting Hardware Included
Yes
Includes
Mounting Hardware
Blade Type
5 Bar
Blade Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP153
Zoro #
G210947475
UPC #
00074804077032
Country of Origin
Viet Nam

Dimensions

Size
15 in

Details

Item
Wiper Blade
Mounting Hardware Required
Yes
Mounting Hardware Included
Yes
Includes
Mounting Hardware
Blade Type
5 Bar
Blade Material
Rubber
Arm Type
Saddle
Adapter Included
Yes
Windshield Location
Front

Description

Wiper Blade, Blade Type 5 Bar, Arm Type Saddle, 15 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.