17" HD Flat Blade
Mfr # TRP171
Zoro # G410947497
product price: $8.69
/eaKey Features
Blade Material
Rubber
Includes
Mounting Hardware
Blade Type
Flat
Arm Type
Saddle
Adapter Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRP171
Zoro #
G410947497
UPC #
00074804076950
Country of Origin
Viet Nam
Dimensions
Size
17 in
Details
Item
Wiper Blade
Blade Material
Rubber
Includes
Mounting Hardware
Blade Type
Flat
Arm Type
Saddle
Adapter Included
Yes
Mounting Hardware Included
Yes
Mounting Hardware Required
Yes
Windshield Location
Front
Description
Wiper Blade, Blade Type Flat, Arm Type Saddle, 17 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.