Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" HD 5 Bar Blade

  • Mfr # TRP183

  • Zoro # G910947478


product price: $11.19
/ea

Key Features

Includes
Mounting Hardware
Mounting Hardware Included
Yes
Mounting Hardware Required
Yes
Arm Type
Saddle
Blade Type
5 Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRP183
Zoro #
G910947478
UPC #
00074804077056
Country of Origin
Viet Nam

Dimensions

Size
18 in

Details

Item
Wiper Blade
Includes
Mounting Hardware
Mounting Hardware Included
Yes
Mounting Hardware Required
Yes
Arm Type
Saddle
Blade Type
5 Bar
Blade Material
Rubber
Windshield Location
Front
Adapter Included
Yes

Description

Wiper Blade, Blade Type 5 Bar, Arm Type Saddle, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.