Zoro Homepage

19" HD Flat Blade

  • Mfr # TRP191

  • Zoro # G210947499


product price: $8.89
/ea

Key Features

Includes
Mounting Hardware
Adapter Included
Yes
Arm Type
Saddle
Mounting Hardware Included
Yes
Blade Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP191
Zoro #
G210947499
UPC #
00074804076974
Country of Origin
Viet Nam

Dimensions

Size
19 in

Details

Item
Wiper Blade
Includes
Mounting Hardware
Adapter Included
Yes
Arm Type
Saddle
Mounting Hardware Included
Yes
Blade Material
Rubber
Blade Type
Flat
Mounting Hardware Required
Yes
Windshield Location
Front

Description

Wiper Blade, Blade Type Flat, Arm Type Saddle, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.