20" HD 5 Bar Blade
Mfr # TRP203
Zoro # G710947487
product price: $10.15
/eaKey Features
Mounting Hardware Required
Yes
Includes
Mounting Hardware
Mounting Hardware Included
Yes
Blade Type
5 Bar
Arm Type
Saddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRP203
Zoro #
G710947487
UPC #
00074804077070
Country of Origin
Viet Nam
Dimensions
Size
20 in
Details
Item
Wiper Blade
Mounting Hardware Required
Yes
Includes
Mounting Hardware
Mounting Hardware Included
Yes
Blade Type
5 Bar
Arm Type
Saddle
Blade Material
Rubber
Windshield Location
Front
Adapter Included
Yes
Description
Wiper Blade, Blade Type 5 Bar, Arm Type Saddle, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.