Zoro Homepage

32" HD Beam Blade

  • Mfr # TRP325

  • Zoro # G210947482


product price: $25.19
/ea

Key Features

Mounting Hardware Included
Yes
Size
32 in
Includes
Mounting Hardware
Arm Type
Hook
Blade Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP325
Zoro #
G210947482
UPC #
00074804077186
Country of Origin
Viet Nam

Dimensions

Size
32 in

Details

Item
Wiper Blade
Mounting Hardware Included
Yes
Includes
Mounting Hardware
Arm Type
Hook
Blade Material
Rubber
Blade Type
Beam
Adapter Included
No
Mounting Hardware Required
Yes
Windshield Location
Front

Description

Wiper Blade, Blade Type Beam, Arm Type Hook, 32 in, Blade Material Rubber, Adapter Included No, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.