36" HD Wide Saddle Blade
Mfr # TRP367
Zoro # G510947489
product price: $38.89
/eaKey Features
Mounting Hardware Included
Yes
Includes
Mounting Hardware
Adapter Included
Yes
Arm Type
Saddle
Blade Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRP367
Zoro #
G510947489
UPC #
00074804077131
Country of Origin
Viet Nam
Dimensions
Size
36 in
Details
Item
Wiper Blade
Mounting Hardware Included
Yes
Includes
Mounting Hardware
Adapter Included
Yes
Arm Type
Saddle
Blade Material
Rubber
Mounting Hardware Required
Yes
Blade Type
Saddle
Windshield Location
Front
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 36 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Mounting Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.