Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euro Kwik Clearcoat, 5 Liter

  • Mfr # 7211

  • Zoro # G612337249


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211
Zoro #
G612337249
UPC #
-
Country of Origin
United States

Description

Euro Kwik Clearcoat is an acrylic urethane clearcoat that can be used with all solvent and waterborne basecoats. It is suitable for all automotive refinishing as well as trucks and equipment. With Euro Kwik Clearcoat a shop can clearcoat, buff/polish and Improves cycle times. No flex agent needed on plastic parts! Reduces energy requirements. Requires only a 15 minute bake cycle at 140°F 60°C. Superior gloss and D.O.I. Air dries in 2 hours @75°F 24°C. 5 Liter can produces 33% more materials than standard U.S. gallon. Euro high quality finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.