Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Bonding Adhesive 90 minute

  • Mfr # 1738

  • Zoro # G512334973


product price: $81.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1738
Zoro #
G512334973
UPC #
-
Country of Origin
Canada

Description

#1738 Panel Bond Adhesive is a 90 minute, multi-use glass sphere filled epoxy adhesive that provides a superior bond and seals that panel being bonded. The glass spheres in the product assist in obtaining the proper bond line thickness. #1738 is suitable Cartridge fits guns recommended by most other industry leading brands in addition to Transtars 4440 gun. Meets or exceeds OEM specifications. GM = 1886 psi Ford = 1800 psi Chrysler Corp. = 2000 psi. Weld through when wet. Bonds and seals seams simultaneously. Easy to sand. High strength, high impact resistant bond. Built in spacer glass beads to assist in obtaining proper bond line thickness. Use on a wide variety of substrates. Can be accelerated with heat return vehicle after 24 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.