Zoro Homepage

True Finish Medium Hardener, Quart Quart

  • Mfr # 5902-04

  • Zoro # G612336471


product price: $63.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5902-04
Zoro #
G612336471
UPC #
-
Country of Origin
United States

Description

True Finish Overall Hardener is designed for use in all True Finish Urethane Clearcoats. It is designed for use in temperatures between 75° - 90°F 24° - 32°C or for large jobs which require longer open times. True Finish Overall Hardener is designed for use in all True Finish Urethane Clearcoats. It is designed for use in temperatures between 75° - 90°F 24° - 32°C or for large jobs which require longer open times.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.