Zoro Homepage

Drain Seal, Black, Polypropylene, 1-1/4" H

  • Mfr # 69430

  • Zoro # G4547759


product price: $38.19
/ea

Key Features

Pipe Dia. - Drains
3"
Material of Construction - Drains
Polypropylene
Color - Drains
Black
Connection - Drains
Push In
Length (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69430
Zoro #
G4547759
UPC #
767580694301
Country of Origin
China

Dimensions

Pipe Dia. - Drains
3"
Length (In.)
3
Width
3"
Height (In.)
1-1/4
Overall Diameter
3 in
Height
1 1/4 in
Length In.
1-1/4"
Fits Pipe Size
3 in
Overall Height
1 1/4 in
Overall Length
3 in
Overall Width
3 in

Details

Item
Drain Seal
Material of Construction - Drains
Polypropylene
Color - Drains
Black
Connection - Drains
Push In
Material of Construction
Polypropylene, Silicone
Grid Material
No Grid
Connection Type
Push-In
Drain Material
Polypropylene
For Use With
P-Traps, Floor Drains, Basement Drains, Mop Sink Drains, And Other Types Of Drains Used In Maintenance Areas
Ligature Resistant
No
Standards
ASSE 1072
Material
Plastic, Silicone
Color
Black
Pipe Dia In.
3"
Basic Fitting Shape
Trap
Product Type
Waterless Trap Seal
Shape
Round

Description

Waterless Trap Seal, Overall Diameter 3 in, Overall Width 3 in, Shape Round, Product Type Waterless Trap Seal, Includes Not Applicable, Standards ASSE 1072, Finish Unfinished, Gauge Not Applicable, Overall Length 3 in, Material Polypropylene, Silicone, Color Black, Flow Rate 34 gpm, Overall Height 1 1/4 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Universal, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 3 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.