Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Seal, Black, Polypropylene, 1-7/16" H

  • Mfr # 69440

  • Zoro # G4549655


product price: $41.29
/ea

Key Features

Pipe Dia. - Drains
4"
Material of Construction - Drains
Polypropylene
Color - Drains
Black
Connection - Drains
Push In
Length (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69440
Zoro #
G4549655
UPC #
767580694400
Country of Origin
China

Dimensions

Pipe Dia. - Drains
4"
Length (In.)
3-1/2
Width
3-1/2"
Height (In.)
1-7/16
Overall Diameter
4 in
Height
1 7/16 in
Length In.
1.45"
Overall Height
1 1/2 in
Overall Width
3 1/2 in
Overall Length
3 1/2 in
Fits Pipe Size
4 in

Details

Item
Drain Seal
Material of Construction - Drains
Polypropylene
Color - Drains
Black
Connection - Drains
Push In
Material of Construction
Polypropylene, Silicone
Ligature Resistant
No
For Use With
P-Traps, Floor Drains, Basement Drains, Mop Sink Drains, And Other Types Of Drains Used In Maintenance Areas
Material
Plastic, Silicone
Standards
ASSE 1072
Connection Type
Push-In
Drain Material
Polypropylene
Grid Material
No Grid
Color
Black
Basic Fitting Shape
Trap
Pipe Dia In.
4"
Product Type
Waterless Trap Seal
Shape
Round

Description

Waterless Trap Seal, Overall Diameter 4 in, Overall Width 3 1/2 in, Shape Round, Product Type Waterless Trap Seal, Includes Not Applicable, Standards ASSE 1072, Finish Unfinished, Gauge Not Applicable, Overall Length 3 1/2 in, Material Polypropylene, Silicone, Color Black, Flow Rate 73 gpm, Overall Height 1 1/2 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Brand Universal, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 4 in

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.