LowPro XL Ski/Snowboard Rack Insert for Rooftop Cargo Box, Charcoal, Holds 5 Pairs of Skis

  • Mfr # LOWPRO5-XL-CHL

  • Zoro # G414119685


product price:  $199.95
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Depth
8.75 in
Application
Ski / Boards /. Poles
Width
27 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOWPRO5-XL-CHL
Zoro #
G414119685
UPC #
850052414252
Country of Origin
United States

Dimensions

Depth
8.75 in
Width
27 in
Length
28 in

Details

Color
Charcoal
Item
Ski / Board Rack
Holds
5 Pairs of Skis
Application
Ski / Boards /. Poles

Description

Introducing the LOWPRO by TRAPSKI, the next evolution of ski/board racks for vehicle cargo boxes! Our new design is available in four sizes to accommodate nearly any cargo box on the market. Tailored for skis, poles and boards, this rack inserts within your roof cargo box to secure and organize equipment with ease while also offering room on top for other essentials. Racks are available in charcoal and includes a premium strap that guarantees the safety of both the rack and your skis/boards. The TRAPSKI LowPro 5 XL rack in Charcoal, holds 5 pairs of skis & poles inside a Cargo Box. Multiple bar mounting positions to align LowPro bars based on your roof box internal rib locations. Also, the LowPro comes with a TRAPSKI security strap to help secure inside the roof box.


  • Prdocut Dimensions: 28Lx27Wx 8.75H10lbs
  • Measure your roof box first to ensure proper fit in between crossbar fastening knobs to ensure proper fit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.