Zoro Homepage

Oval Golf Rack Shelf for Golf Bag Base Unit Model, Black

  • Mfr # GOLF-OSHELF-BLK

  • Zoro # G114119695


product price: $39.95
/ea

Key Features

Length
32 in
Width
14.5 in
Application
Organize, Store, Protect
Color
Black
Material
HDPE Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOLF-OSHELF-BLK
Zoro #
G114119695
UPC #
850052414368
Country of Origin
United States

Dimensions

Length
32 in
Width
14.5 in

Details

Item
Golf Rack
Application
Organize, Store, Protect
Color
Black
Material
HDPE Plastic

Description

Introducing the TRAPSKI Oval Golf Shelf, the ultimate storage solution for golf enthusiasts. With its innovative design, this shelf is crafted to organize your golf equipment efficiently. With 10 equipment slots for extra clubs, hung by the head, 5 through holes for clip or Carabiner golf accessories and a wide ball slot carved into the top side of the shelf for open balls. Constructed with durability in mind, this Oval Shelf is built to last, providing a stable and secure foundation for your valuable golf equipment. The sleek and modern design adds a touch of sophistication to any space, whether it's your garage, clubhouse, or golf shop. Experience the convenience and functionality of the TRAPSKI Golf Rack and elevate your golf storage game today!


  • Oval Shape is 32L"x14W"
  • Designed for TRAPSKI Golf Bag Base Unit Model
  • Black Marine Grade HDPE Premium Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.