
Premium Fishing Rod Rack, Wall/Ceiling Mount, Marine Grade HDPE, Holds 6 or 12 + Stackable Storage
Mfr # ROD-WRACK6-WHT-BLU
Zoro # G214119717
product price:Â $34.99
/eaKey Features
Length
24 in
Depth
0.5 in
Width
3 in
Material
HDPE Plastic
Application
Used To Hold Rods And Keep Them Out Of The Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROD-WRACK6-WHT-BLU
Zoro #
G214119717
UPC #
850052414443
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.5 in
Width
3 in
Details
Item
Fishing Rod Rack
Material
HDPE Plastic
Color
White/Blue
Application
Used To Hold Rods And Keep Them Out Of The Way
Description
The TRAPSKI Wall Fishing Rod Rack was designed by Angler's for Angler's! Whether you fish the deep sea or your local honey hole, keeping your gear organized and protected is important. It is made with Marine Grade HDPE and comes with Stainless Steel hardware so you can mount it on a wall or ceiling in your garage, shed, storage area, boat or outside if you want! The simple design can handle Deep Sea, Inshore or Freshwater rods with or without reels!
- The simple design can handle Deep Sea, Inshore or Freshwater rods or combos! No metal to rust or rubber padding or covering to come off when sliding rods into the rack. Our design offers the MOST flexibility in mounting and install applications!
- Easy Install: Use provided Stainless Steel Screws for wall or ceiling. It is 100% Marine Grade Plastic and can be mounted in boats, sheds, garages, basements or any storage area you choose. Best to hit studs or wood, but anchors provided for wall sheet rock installs. Screws are counter bored to not interfere or scratch your gear!
- Wide 1.5 inch holes with arch to support the gear with a drilled hole on each end to add a bungee if you desire to keep the nice equipment secured when on a ceiling, wall or especially in a boat. Our CNC machine delivers precise, accurate and consistent products with a 3- year warranty.
- The rack has 6 slots and comes as a set; however, you can stack more on top of each other to have 12, 18 or more slots to increase capacity based on your equipment.
- Great gift for that family member or friend. Holds all types of rods and combos, spinning, casting, fly, inshore and saltwater deep with the largest butts out there!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.