Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simple Shelf for Golf Rack Series, Black

  • Mfr # GOLF-RSHELF-BLK

  • Zoro # G414119708


product price: $49.95
/ea

Key Features

Application
Organize, Store, Protect
Material
HDPE Plastic
Length
22 in
Color
Black
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOLF-RSHELF-BLK
Zoro #
G414119708
UPC #
850052414375
Country of Origin
United States

Dimensions

Length
22 in
Width
15 in

Details

Application
Organize, Store, Protect
Material
HDPE Plastic
Color
Black
Item
Golf Rack

Description

Introducing the TRAPSKI Rectangle Golf Shelf, the ultimate storage solution for golf enthusiasts. With its simple design, this shelf is crafted to organize your golf equipment efficiently. The shelf snaps into place and can hold shoes, gloves, hats, ball sleeves, tees or other accessories. Constructed with durability in mind, this rack shelf option is built to last, providing a stable and secure foundation for your valuable golf equipment. The sleek and modern design adds a touch of sophistication to any space, whether it's your garage, clubhouse, or golf shop. Experience the convenience and functionality of the TRAPSKI Golf Rack and elevate your golf storage game today! 22L"x15W" Rectangle Shape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.