Zoro Homepage

TRAPAWAY Single Ski or Snowboard Wall Rack, Blue

  • Mfr # TRAPAWAY-SWALL-BLU

  • Zoro # G214119724


product price: $29.95
/ea

Key Features

Application
Ski'S, Snowboards, Tools
Material
Aluminum
Depth
8 in
Width
8 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAPAWAY-SWALL-BLU
Zoro #
G214119724
UPC #
850052414092
Country of Origin
United States

Dimensions

Depth
8 in
Width
8 in
Length
3 in

Details

Application
Ski'S, Snowboards, Tools
Material
Aluminum
Item
Ski / Board Rack
Holds
1 Pair of Skis or Snowboard
Color
Blue

Description

Introducing the TRAPAWAY Wall Rack by TRAPSKI. This innovative storage system revolutionizes organization for skis, snowboards, and also household tools. Its space-saving design, easy installation, and durable construction make it a game-changer for optimizing space. Available in an array of colors, the TRAPAWAY adds a touch of personality to any garage, shed, basement or other storage space. Customize with the modular design to fit your gear perfectly. Keep your equipment safe and protected with TRAPAWAY while simplifying your adventures with TRAPSKI's reliable and practical storage solutions.Modular design to fit 1 to 6 or even more TRAPAWAY wall racks. Add as your quiver grows!Perfect indoor ski storage and snowboard storage rack design to also hold your poles and helmets. Easily put equipment in and out with worrying about pinch points, damage, bending skis or warping your gear.Each TRAPAWAY can hold up to 30 lbs in items like skis/boards, shovels, rakes, brooms, picks, garden and other home tools!NO Plastic or Moving parts to break, bend or pinch points.Easy install with provided hardware and mounting template.Single unit is 8'' wide, by 3'' tall and 8'' deep.QUAD is 36'' wide, by 3'' tall and 8'' deep.Veteran Owned Small Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.