Zoro Homepage

Versa Slim Profile 4 Slot Chair Rack, Charcoal

  • Mfr # VERSA-SP4-CHL

  • Zoro # G114119725


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Material
HDPE Plastic
Color
Charcoal
Application
Storing Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERSA-SP4-CHL
Zoro #
G114119725
UPC #
850052414320
Country of Origin
United States

Details

Item
Chair Rack
Material
HDPE Plastic
Color
Charcoal
Holds
4 Chairs
Application
Storing Chairs

Description

The TRAPSKI Versa Slim Profile 4-Slot Rack is a versatile storage solution designed to accommodate up to six chairs with ease. Its sleek and slim profile makes it perfect for spaces where floor space is limited, offering efficient organization without sacrificing aesthetics.Crafted with a modular design, the TRAPSKI rack allows for seamless stacking, maximizing storage potential while maintaining accessibility. Whether in a home basement garage or commercial setting, this rack offers a practical and stylish solution for keeping chairs or items neatly organized and easily accessible.


  • Slim Profile at 10 inches, comes in charcoal
  • Add on or stand-alone design
  • Fits 4 chairs horizontally
  • Fits generic chairs and other camping, beach and outdoor products
  • High-Quality HDPE PlasticDurable, UV Protected
  • Modular to stack additional racks, but also each unit is standalone
  • Slim Profile10.5 inches off the wall, 39 inches tall and 19 inches wide
  • Hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.