Zoro Homepage

Versa Slim Profile 4 Slot Chair Rackand Base Bracket, Charcoal

  • Mfr # VERSA-SP4-1-CHL

  • Zoro # G614119720


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Application
Storing Chairs
Color
Charcoal
Material
HDPE Plastic
Holds
4 Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERSA-SP4-1-CHL
Zoro #
G614119720
UPC #
850052414337
Country of Origin
United States

Details

Application
Storing Chairs
Color
Charcoal
Material
HDPE Plastic
Item
Chair Rack
Holds
4 Chairs

Description

TRAPSKI Versa Slim Profile 4 slot rack plus 1 level bottom base bracket. Fits up to 6 chairs or items. Modular design for stacking. The TRAPSKI Versa Slim Profile 4-Slot Rack Plus 1 is a versatile storage solution designed to accommodate up to six chairs with ease. Its sleek and slim profile makes it perfect for spaces where floor space is limited, offering efficient organization without sacrificing aesthetics.Crafted with a modular design, the TRAPSKI rack allows for seamless stacking, maximizing storage potential while maintaining accessibility. Whether in a home basement garage or commercial setting, this rack offers a practical and stylish solution for keeping chairs or items neatly organized and easily accessible.


  • Slim Profile at 10 inches, comes in charcoal
  • Add on or stand-alone design
  • Fits 4 chairs horizontally
  • Shade or larger chairs on top, bottom bracket to hang additional chairs on the bottom
  • Fits generic chairs and other camping, beach and outdoor products
  • High-Quality HDPE PlasticDurable, UV Protected
  • Modular to stack additional racks on top, but also each unit is standalone
  • Slim Profile10.5-12.75 inches off the wall
  • Hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.