Shop TRAPSKI
See all product information
Create Account
Voile 20 In. Aluminum Buckle Tension Multi-Use Strap, UV-Resistant, Black
- Mfr # TRAPSKI-VSTRAP20-BLK
- Zoro # G114119688
product price:Â
$
12.95
/ea
Key Features
Width
3/4 in
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRAPSKI-VSTRAP20-BLK
- Zoro #
- G114119688
- UPC #
- 850052414283
- Country of Origin
- United States
- Item
- Multi-Use Straps
- Color
- Black
- Material
- Polyurethane
Description
These TRAPSKI Voile Straps are made of tough stretch polyurethane, with a UV-resistant additive to increase their lifespan.Their heat-treated aluminum buckle features a slim profile for packing efficiency and extra durability.Few things in life are as reliable as the original 3/4 inch Poly Strap. Over the last 30 years they have become the ultimate alternative to duct tape, nylon straps, and bungee cords.On the job, in the outdoors, and everywhere in between: they are the definitive way to secure, bundle, and repair almost anything on the go.Slim ProfileWon't SlipHolds TightSuper StrongUV ResistantWorks in Extreme WeatherDaisy Chain TogetherTime-Tested DesignOPTIONAL: The Strap Keeper offers increased security for exposed loads, and new levels of tidiness for those who admire a well-dialed rig. Friction fit to our 3/4 Wide Straps.