BULB, LED T-6,115V, 4 WATT for Part No TR358-60691-00

  • Mfr # TR358-60691-00

  • Zoro # G603553740


product price:  $36.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR358-60691-00
Zoro #
G603553740
UPC #
-
Country of Origin
Unknown

Description

LED BULB 435 LUMEN OUTPUT;COLOR: CLEAR;LENGTH: 5-1/2", 140 MM;NOTE: E17 INTERMEDIATE BASE;MATERIAL(S): VINYL;VOLTAGE: 120 VAC;WATTAGE: 4;WEIGHT: 0.081 LB;WIDTH: 3/4", 19 MM;MODELS USED IN:;TRAULSEN G SERIES, G SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.