Zoro Homepage

Door Gasket, 25" x 27"

  • Mfr # 341-60142-00

  • Zoro # G7890657


product price: $48.79
/ea

Key Features

For Use With Mfr. Model Number
RAC37
Fits Brand
Traulsen
For Use With
Mfr. Model Number: RAC37
Compatible with Manufacturer Model Number
RAC37
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-60142-00
Zoro #
G7890657
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
25 in

Details

For Use With Mfr. Model Number
RAC37
Fits Brand
Traulsen
Item
Door Gasket, 25" x 27"
For Use With
Mfr. Model Number: RAC37
Compatible with Manufacturer Model Number
RAC37
Compatible Manufacturer Part Number
RAC37
Compatible Pump Manufacturer Part Number
RAC37
Compatible Mfr. Model Number
RAC37

Description

Gasket, Compatible with Manufacturer Model Number RAC37, For Use With Freezers, Refrigerators, Overall Height 27 in, Overall Width 25 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.