Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, 25 in. x 26 1/8 in.

  • Mfr # 341-60089-00

  • Zoro # G1910329


product price: $49.49
/ea

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
UHT60-ZCF01
Fits Brand
Traulsen
Height
26 1/8 in
Compatible with Manufacturer Model Number
UHT60-ZCF01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-60089-00
Zoro #
G1910329
UPC #
-
Country of Origin
United States

Dimensions

Height
26 1/8 in
Overall Width
25 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
UHT60-ZCF01
Fits Brand
Traulsen
Compatible with Manufacturer Model Number
UHT60-ZCF01
Compatible Manufacturer Model Number
UHT60-ZCF01
Compatible with Mfr. Model No.
UHT60-ZCF01
For Use with Mfr Model Number
UHT60-ZCF01
Compatible Manufacturer Part Number
UHT60-ZCF01
Compatible with Manufacturer Model No.
UHT60-ZCF01
Compatible Pump Manufacturer Part Number
UHT60-ZCF01
Compatible Mfr. Model Number
UHT60-ZCF01

Description

Gasket, Compatible with Manufacturer Model Number UHT60-ZCF01, For Use With Freezers, Refrigerators, Overall Height 26 1/8 in, Overall Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.