Zoro Homepage

Gasket, 29 1/2 in. x 68 in.

  • Mfr # SER-16473-00

  • Zoro # G0278750


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
RR1232 LUT
Fits Brand
Traulsen
Height
68 in
Overall Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER-16473-00
Zoro #
G0278750
UPC #
-
Country of Origin
United States

Dimensions

Height
68 in
Overall Width
29 1/2 in

Details

Item
Gasket
For Use With
Freezers, Refrigerators
For Use With Mfr. Model Number
RR1232 LUT
Fits Brand
Traulsen
Compatible with Manufacturer Model Number
RR1232 LUT
Compatible Manufacturer Model Number
RR1232 LUT
Compatible with Mfr. Model No.
RR1232 LUT
For Use with Mfr Model Number
RR1232 LUT
Compatible Manufacturer Part Number
RR1232 LUT
Compatible with Manufacturer Model No.
RR1232 LUT
Compatible Pump Manufacturer Part Number
RR1232 LUT
Compatible Mfr. Model Number
RR1232 LUT

Description

Gasket, Compatible with Manufacturer Model Number RR1232 LUT, For Use With Freezers, Refrigerators, Overall Height 68 in, Overall Width 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.