Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Assembly Offset 1/1 Door

  • Mfr # SVC-60059-00

  • Zoro # G9624605


product price: $308.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 Section Spec Line Reach-In Even Thaw Cabinet, 30 in Half-Door Right-Hinged Door Reach-In Freezer, Freezer, G Series Reach-In 1 Section Glass Door Refrigerator, G Series Reach-In 1 Section Solid Door Freezer, G Series Reach-In 1 Section Solid Door Refrigerator, G Series Reach-In 2 Section Glass Door Refrigerator, G Series Reach-In 2 Section Solid Door Freezer, G Series Reach-In 3 Section Glass Door Refrigerator, G Series Reach-In 3 Section Solid Door Freezer, G Series Reach-In 3 Section Solid Door Refrigerator, R290 G Series Pass-Thru 2 Section Solid Door Refrigerator, R290 G Series Reach-In 1 Section Glass Door Refrigerator, R290 G Series Reach-In 1 Section Solid Door Freezer, R290 G Series Reach-In 1 Section Solid Door Refrigerator, R290 G Series Reach-In 2 Section Glass Door Refrigerator, R290 G Series Reach-In 2 Section Solid Door Freezer, R290 G Series Reach-In 2 Section Solid Door Refrigerator, R290 G Series Reach-In 3 Section Glass Door Refrigerator, R290 G Series Reach-In 3 Section Solid Door Freezer, R290 G Series Reach-In 3 Section Solid Door Refrigerator, Reach In Refrigerator, Reach-In Even Thaw Refrigerator, Refrigerator, Solid Door Reach-In Refrigerator, Thaw Cabinet, Traulsen G Series Reach-In Refrigerator
For Use With Mfr. Model Number
G10000, G10000-032, G10001, G10001-032, G10010, G10010-032, G10011-032, G100XX, G100XX (03/2004 - 10/2008), G100XX (10/2008 - 01/2010), G11000, G11000-032, G11001-032, G11010-032, G11011-032, G110XX, G110XX (03/2004 - 10/2008), G110XX (10/2008 - 01/2010), G12000, G12000-032, G12001, G12001-032, G12010, G12010-032, G12011, G12011-032, G120XX, G120XX (03/2004 - 10/2008), G120XX (10/2008 - 01/2010), G20000-032, G20001-032, G20002-032, G20003-032, G20010, G20010-032, G20011-032, G20012-032, G20013-032, G20044-032, G20045-032, G20046-032, G20047-032, G20054-032, G20055-032, G20056-032, G20057-032, G200XX, G200XX (03/2004 - 10/2008), G200XX (10/2008 - 01/2010), G21000, G21000-032, G21001-032, G21002-032, G21003-032, G21010-032, G21011-032, G21012-032, G21013-032, G210XX, G210XX (03/2004 - 10/2008), G210XX (10/2008 - 01/2010), G22000, G22000-032, G22001, G22001-032, G22002, G22002-032, G22003, G22003-032, G22010, G22010-032, G22011, G22011-032, G22012, G22012-032, G22013, G22013-032, G220XX, G220XX (03/2004 - 10/2008), G220XX (10/2008 - 01/2010), G30000, G30000-032, G30001, G30001-032, G30002, G30002-032, G30003, G30003-032, G30010, G30010-032, G30011, G30011-032, G30012, G30012-032, G30013, G30013-032, G300XX, G300XX (03/2004 - 10/2008), G300XX (10/2008 - 01/2010), G31000, G31000-032, G31001-032, G31002-032, G31003-032, G31010-032, G31011-032, G31012-032, G31013-032, G310XX, G310XX (03/2004 - 10/2008), G310XX (10/2008 - 01/2010), G31300, G31301, G31302, G31303, G31310, G31311, G31312, G31313, G313XX, G313XX (03/2004 - 10/2008), G313XX (10/2008 - 01/2010), G32000, G32000-032, G32001, G32001-032, G32002, G32002-032, G32003, G32003-032, G32010, G32010-032, G32011, G32011-032, G32012, G32012-032, G32013, G32013-032, G320XX, G320XX (03/2004 - 10/2008), G320XX (10/2008 - 01/2010), MC1G, RET232NUT, RET232NUT-FHS, RET232NUT-HHS
Fits Brand
Traulsen
Height
59 3/4 in
Overall Width
22 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVC-60059-00
Zoro #
G9624605
UPC #
-
Country of Origin
United States

Dimensions

Height
59 3/4 in
Overall Width
22 3/4 in

Details

Item
Door Gasket Assembly
For Use With
2 Section Spec Line Reach-In Even Thaw Cabinet, 30 in Half-Door Right-Hinged Door Reach-In Freezer, Freezer, G Series Reach-In 1 Section Glass Door Refrigerator, G Series Reach-In 1 Section Solid Door Freezer, G Series Reach-In 1 Section Solid Door Refrigerator, G Series Reach-In 2 Section Glass Door Refrigerator, G Series Reach-In 2 Section Solid Door Freezer, G Series Reach-In 3 Section Glass Door Refrigerator, G Series Reach-In 3 Section Solid Door Freezer, G Series Reach-In 3 Section Solid Door Refrigerator, R290 G Series Pass-Thru 2 Section Solid Door Refrigerator, R290 G Series Reach-In 1 Section Glass Door Refrigerator, R290 G Series Reach-In 1 Section Solid Door Freezer, R290 G Series Reach-In 1 Section Solid Door Refrigerator, R290 G Series Reach-In 2 Section Glass Door Refrigerator, R290 G Series Reach-In 2 Section Solid Door Freezer, R290 G Series Reach-In 2 Section Solid Door Refrigerator, R290 G Series Reach-In 3 Section Glass Door Refrigerator, R290 G Series Reach-In 3 Section Solid Door Freezer, R290 G Series Reach-In 3 Section Solid Door Refrigerator, Reach In Refrigerator, Reach-In Even Thaw Refrigerator, Refrigerator, Solid Door Reach-In Refrigerator, Thaw Cabinet, Traulsen G Series Reach-In Refrigerator
For Use With Mfr. Model Number
G10000, G10000-032, G10001, G10001-032, G10010, G10010-032, G10011-032, G100XX, G100XX (03/2004 - 10/2008), G100XX (10/2008 - 01/2010), G11000, G11000-032, G11001-032, G11010-032, G11011-032, G110XX, G110XX (03/2004 - 10/2008), G110XX (10/2008 - 01/2010), G12000, G12000-032, G12001, G12001-032, G12010, G12010-032, G12011, G12011-032, G120XX, G120XX (03/2004 - 10/2008), G120XX (10/2008 - 01/2010), G20000-032, G20001-032, G20002-032, G20003-032, G20010, G20010-032, G20011-032, G20012-032, G20013-032, G20044-032, G20045-032, G20046-032, G20047-032, G20054-032, G20055-032, G20056-032, G20057-032, G200XX, G200XX (03/2004 - 10/2008), G200XX (10/2008 - 01/2010), G21000, G21000-032, G21001-032, G21002-032, G21003-032, G21010-032, G21011-032, G21012-032, G21013-032, G210XX, G210XX (03/2004 - 10/2008), G210XX (10/2008 - 01/2010), G22000, G22000-032, G22001, G22001-032, G22002, G22002-032, G22003, G22003-032, G22010, G22010-032, G22011, G22011-032, G22012, G22012-032, G22013, G22013-032, G220XX, G220XX (03/2004 - 10/2008), G220XX (10/2008 - 01/2010), G30000, G30000-032, G30001, G30001-032, G30002, G30002-032, G30003, G30003-032, G30010, G30010-032, G30011, G30011-032, G30012, G30012-032, G30013, G30013-032, G300XX, G300XX (03/2004 - 10/2008), G300XX (10/2008 - 01/2010), G31000, G31000-032, G31001-032, G31002-032, G31003-032, G31010-032, G31011-032, G31012-032, G31013-032, G310XX, G310XX (03/2004 - 10/2008), G310XX (10/2008 - 01/2010), G31300, G31301, G31302, G31303, G31310, G31311, G31312, G31313, G313XX, G313XX (03/2004 - 10/2008), G313XX (10/2008 - 01/2010), G32000, G32000-032, G32001, G32001-032, G32002, G32002-032, G32003, G32003-032, G32010, G32010-032, G32011, G32011-032, G32012, G32012-032, G32013, G32013-032, G320XX, G320XX (03/2004 - 10/2008), G320XX (10/2008 - 01/2010), MC1G, RET232NUT, RET232NUT-FHS, RET232NUT-HHS
Fits Brand
Traulsen
Compatible with Manufacturer Model Number
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Door Gasket Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.