Zoro Homepage

Relay Temp Control SPDT 115V Coil

  • Mfr # 324-43181-00

  • Zoro # G8910526


product price: $171.99
/ea
Free Shipping & Returns

Key Features

For Use With
Quickchiller - 48 in Undercounter
For Use With Mfr. Model Number
TU048QC
Fits Brand
Traulsen
Compatible with Manufacturer Model Number
TU048QC
Compatible Manufacturer Model Number
TU048QC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324-43181-00
Zoro #
G8910526
UPC #
-
Country of Origin
China

Details

Item
Relay Temp Control SPDT 115V Coil
For Use With
Quickchiller - 48 in Undercounter
For Use With Mfr. Model Number
TU048QC
Fits Brand
Traulsen
Compatible with Manufacturer Model Number
TU048QC
Compatible Manufacturer Model Number
TU048QC
Compatible with Mfr. Model No.
TU048QC
For Use with Mfr Model Number
TU048QC
Compatible Manufacturer Part Number
TU048QC
Compatible with Manufacturer Model No.
TU048QC
Compatible Pump Manufacturer Part Number
TU048QC
Compatible Mfr. Model Number
TU048QC

Description

Relay Temp Control SPDT 115V Coil, Compatible with Manufacturer Model Number TU048QC, For Use With Quickchiller - 48 in Undercounter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.