Zoro Homepage

Plug Adapter, Plug Converter, White

  • Mfr # TS1875X

  • Zoro # G600016583


product price: $35.79
/ea

Key Features

Type
Plug Converter
Color
White
Voltage
Input: 220V AC; Output: 110V AC
Watts
1875 W
Includes
(5) Adapter Plugs, Zippered Travel Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1875X
Zoro #
G600016583
UPC #
39052006470
Country of Origin
United States

Details

Item
Plug Adapter
Type
Plug Converter
Color
White
Voltage
Input: 220V AC; Output: 110V AC
Watts
1875 W
Includes
(5) Adapter Plugs, Zippered Travel Pouch
For Use With
Shavers, Battery Chargers, Toothbrushes, Other small electrical devices

Description

Conair's Travel Smart Hi/Low 1875 watt converter a


  • • Hi/Low selector switch
  • • Low setting, 0-25-watt for shavers, battery chargers, etc.
  • • High setting, 26-1875-watt for irons, hair dryers, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.