4 in Red Caster
- Mfr # 9-90401
- Zoro # G424176814
product price:Â
$
19.39
/ea
Key Features
Series
ProGear
Wheel/Tread Color
Red
Core Color
Silver
Wheel Diameter
4 in
Number of Wheels
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-90401
- Zoro #
- G424176814
- UPC #
- -
- Country of Origin
- China
- Item
- 4 in Red Caster
- Series
- ProGear
- Wheel/Tread Color
- Red
- Core Color
- Silver
- Number of Wheels
- 1
- Frame Color
- Silver
Dimensions
- Wheel Diameter
- 4 in
Description
4 in Red Caster, Hub Material Polypropylene, Core Color Silver, Wheel Diameter 4 in, Wheel/Tread Color Red, Wheel/Tread Material Polypropylene, Number of Wheels 1, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.