4 in Red Caster with Brake
- Mfr # 9-90402
- Zoro # G824177008
product price:Â
$
20.19
/ea
Key Features
Frame Color
Silver
Number of Wheels
1
Series
ProGear
Core Color
Silver
Brake Location
Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-90402
- Zoro #
- G824177008
- UPC #
- -
- Country of Origin
- China
- Item
- 4 in Red Caster with Brake
- Frame Color
- Silver
- Number of Wheels
- 1
- Series
- ProGear
- Core Color
- Silver
- Brake Location
- Caster
- Wheel/Tread Color
- Red
Dimensions
- Wheel Diameter
- 4 in
Description
4 in Red Caster with Brake, Hub Material Polypropylene, Core Color Silver, Wheel Diameter 4 in, Wheel/Tread Color Red, Wheel/Tread Material Polypropylene, Number of Wheels 1, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.