Zoro Homepage

Adjustable Arm Mount with Lift & Turn Base - 3in, Silver

  • Mfr # ALT-3-S17

  • Zoro # G915562720


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALT-3-S17
Zoro #
G915562720
UPC #
643459140127
Country of Origin
United States

Dimensions

Length
8 in

Details

Color
Silver
Material
Aluminum

Description

Traxstech's Adjustable Arm Mount with Lift & Turn Base offers 360 Degrees of rotation every 18 Degrees , 6 locking positions up and down in 90 Degrees with stainless steel plunger assembly. The base plate of the mount can be used with the thumb screws in the track as shown. You can also use the four drilled and countersunk holes on the corners for hard mounting. The top plates of our arm mounts fit the hole pattern for a Down-East S-17 Salty Bolt-On Rod Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.