
Aluminum Adjustable Rod Holder
Mfr # RRH-230
Zoro # G815562721
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Material
Aluminum
Length
20 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH-230
Zoro #
G815562721
UPC #
850183000058
Country of Origin
United States
Dimensions
Depth
6 in
Length
20 in
Details
Material
Aluminum
Color
Silver
Description
This rod holder has five locking positions up and down, oval base allows for 45 Degrees of side to side rotation, giving you the flexibility to position your rod holder for many different types of fishing. An excellent rod holder for Dipsy Diver use. All aircraft quality aluminum with working components that are made of stainless steel to provide strength and prevent corrosion, no plastic in this rod holder!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.