Zoro Homepage

Lift and Turn Dual Pivot Adjustable Electronics Mount - 13in

  • Mfr # ECMDP-113

  • Zoro # G115562605


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Depth
6.25 in
Length
13.5 in
Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECMDP-113
Zoro #
G115562605
UPC #
850183000751
Country of Origin
United States

Dimensions

Depth
6.25 in
Length
13.5 in

Details

Color
Silver
Material
Aluminum

Description

Traxstech's ECMDP-113 Dual Pivot Adjustable Electronics Mount offers a 13 tall overall height with the lift and turn base, 360-degree rotation every 18 Degrees , six locking positions up and down in 90 Degrees . These two pivots are on the top and bottom of the mount so you have twice as many adjustments. The base plate of the mount can be used with the thumb screws in the track as shown or you can use the four-corner drilled and countersunk holes and can be hard mounted. The universal top plate is 2'' x 6'' pre-drilled and tapped to fit most U-shaped mounting brackets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.