Zoro Homepage

Single Lift and Turn Rod Holder with Slide-In Base

  • Mfr # RH1

  • Zoro # G315562771


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Length
17 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH1
Zoro #
G315562771
UPC #
850183000874
Country of Origin
United States

Dimensions

Length
17 in
Depth
6 in

Details

Color
Silver
Material
Aluminum

Description

This super-duty rod holder offers maximum positioning of your fishing rod. Lifts and rotates every 18 Degrees /20 positions for maximum all-around positioning. One-handed adjust-ability by pulling the tube sideways and then moving it to next set of teeth and releasing for full engagement and strength of all 20 teeth machined in the side of this holder. There are 6 positions from 0 Degrees to 90 Degrees and one position past 90 Degrees to get the rod tip to the water if desired. We have machined a center hub to prevent lifting when used with Dipsy Divers on the bottom and side sections. This is an aluminum machined rod holder you will not be disappointed with its strength and flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.