Zoro Homepage

Meraki MX68 Series Compatible Rack Mount Kit

  • Mfr # TRX-1U-M2A

  • Zoro # G914920354


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rack Width
19 in
Material
Steel
Mounting
Rack-mountable
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-1U-M2A
Zoro #
G914920354
UPC #
860000255745
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
1U

Details

Item
Rackmount Kit
Material
Steel
Mounting
Rack-mountable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.