100 lb Round Rolling Base
- Mfr # BKM1000
- Zoro # G823525992
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Shape
Round
Base Weight
100 lb
Material
Cast Aluminum
Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKM1000
- Zoro #
- G823525992
- UPC #
- 650878992046
- Country of Origin
- China
Dimensions
- Outside Diameter
- 18 in
Details
- Finish
- Bronze
- Shape
- Round
- Base Weight
- 100 lb
- Material
- Cast Aluminum
- Frame Material
- Aluminum
- Color
- Bronze
- For Use With
- 9' or 11' Flex Umbrella
- Item
- Base Weight
Description
100 lb Bronze Round Umbrella Base is designed to provide secure, reliable support, this umbrella base keeps your outdoor umbrella firmly in place, even in breezy conditions. Its sturdy construction helps prevent tipping, protects surrounding furniture, and extends the life of your umbrella by maintaining proper alignment. An essential foundation for any patio or outdoor space, this base ensures safe, consistent shade and long-lasting performance. Optional 30 lb add-on weight for extra securty.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.