11 ft Patio Umbella, aluminum, fiberglass ribs, outdoor, Kinzie Coal Stripe
- Mfr # UM841-09 6668 Kinzie Coal Stripe
- Zoro # G023526133
product price:Â
$
974.99
/ea
Key Features
Canopy Shape
Octagon
Height
106.9 in
Frame Material
Aluminum
Size
11 ft
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UM841-09 6668 Kinzie Coal Stripe
- Zoro #
- G023526133
- UPC #
- 650878166447
- Country of Origin
- China
Dimensions
- Height
- 106.9 in
- Size
- 11 ft
- Outside Diameter
- 130.3 in
Details
- Canopy Shape
- Octagon
- Frame Material
- Aluminum
- Fabric Material
- Solution Dyed Acrylic Outdoor Performance Fabric
- Finish
- Black
- Color
- Kinzie Coal Stripe
- Pole Material
- Aluminum
- Item
- Umbrella
Description
Engineered for both residential and commercial environments, the FLEX umbrella by Treasure Garden combines exceptional durability with versatile design. Its core strength lies in a robust 40mm aluminum pole, and increased wall thickness. Coupled with the highly demanded fiberglass ribs, this umbrella is built to withstand the elements. The FLEX significantly surpasses industry standards, setting it apart from traditional auto tilt umbrellas. Minimum required base weight 80 lbs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.