Shop TREASURE GARDEN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
11 ft Patio Umbella, aluminum, fiberglass ribs, outdoor, Kinzie Royal Stripe
- Mfr # UM841-00 6733 Kinzie Royal Stripe
- Zoro # G623526007
product price:Â
$
974.99
/ea
Key Features
Frame Material
Aluminum
Outside Diameter
130.3 in
Height
106.9 in
Finish
Bronze
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UM841-00 6733 Kinzie Royal Stripe
- Zoro #
- G623526007
- UPC #
- 199075155217
- Country of Origin
- China
- Frame Material
- Aluminum
- Finish
- Bronze
- Fabric Material
- Solution Dyed Acrylic Outdoor Performance Fabric
- Item
- Umbrella
- Pole Material
- Aluminum
- Color
- Kinzie Royal Stripe
- Canopy Shape
- Octagon
Dimensions
- Outside Diameter
- 130.3 in
- Height
- 106.9 in
- Size
- 11 ft
Description
Engineered for both residential and commercial environments, the FLEX umbrella by Treasure Garden combines exceptional durability with versatile design. Its core strength lies in a robust 40mm aluminum pole, and increased wall thickness. Coupled with the highly demanded fiberglass ribs, this umbrella is built to withstand the elements. The FLEX significantly surpasses industry standards, setting it apart from traditional auto tilt umbrellas. Minimum required base weight 80 lbs.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.