7.5 ft Square Patio Umbella, aluminum, fiberglass ribs, outdoor, Charcoal

  • Mfr # UM847SQ-09 54048 Charcoal
  • Zoro # G223526322
product price: 
$
699.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
106.9 in
Frame Material
Aluminum
Color
Charcoal
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Finish
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UM847SQ-09 54048 Charcoal
Zoro #
G223526322
UPC #
650878161640
Country of Origin
China

Dimensions

Height
106.9 in
Size
7.5 ft
Outside Diameter
93.5 in

Details

Item
Umbrella
Frame Material
Aluminum
Color
Charcoal
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Finish
Black
Pole Material
Aluminum
Canopy Shape
Square

Description

Engineered for both residential and commercial environments, the FLEX umbrella by Treasure Garden combines exceptional durability with versatile design. Its core strength lies in a robust 40mm aluminum pole, and increased wall thickness. Coupled with the highly demanded fiberglass ribs, this umbrella is built to withstand the elements. The FLEX significantly surpasses industry standards, setting it apart from traditional auto tilt umbrellas. Minimum base weight 50 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.